£464.00
Ex VAT
£556.80
Inc VAT
Product Details
Product Specification
The DT-9868 Infrared Thermal Image Camera is a simple "point - shoot - detect" providing high quality thermal images. It allows immediate identification of hot and cold areas. It allows you to record radiometric heat map up to 6000 images on the micro SD card. It is ideal for detecting hidden problems, surveying buildings to find moisture and leaks, identifying energy losses and poor insulation, spot electrical faults etc.
• Selectable colour palette Grey1, Grey2, IRONbow, Rainbow or Hi-contrast
• Image blending with selectable distance of 0.5m, 1m, 2m or 3m
• Selectable °C or °F
• Fully Automatic and Focus Free
• Environment Temperature Compensation
• Field of view 38° x 38°
• Centre Spot Crosshair
• Adjustable Emissivity
• Hot Spot and Clod Spot Tracking
Attribute | Value |
---|---|
Accuracy | ±2°C or ±2% Of Reading (@25°C) |
Brand | ATP |
ECLASS Code | 19100101 |
Focus | Focus Free |
MFR Part No. | DT-9868 |
Power | Rechargeable Battery |
Resolution | 32x31 |
Screen Type | LCD |
Supplied With | 3.7V Li battery (rechargeable battery), Carrying case. Charger Adapter, MicroSD Card Tripod USB Cable |
UNSPSC Code | 41115325 |