SKU:
BCH2667484F
MPN:
0601083171
£1049.00
Ex VAT
£1258.80
Inc VAT
Product Details
Product Specification
Product Documents
Immediate visualisation of temperature differences with smart documentation.
User benefit:
• Fast exchange of data and easy documentation of thermal images with the Bosch Measuring Master app.
• Picture-in-picture technology overlays thermal and real images for easy-to-see localisation of the measurement.
• Flexible battery system can be powered by a 12 V LI-ION battery or with standard alkaline batteries.
Attribute | Value |
---|---|
Accuracy | ±3.0 °C |
Brand | Bosch |
Depth | 63mm |
EAN | 3165140920162 |
ECLASS Code | 19100101 |
Focus | Fixed |
Height | 233mm |
MFR Part No. | 0 601 083 171 |
Power | 12V |
Resolution | 320x240 |
Screen Type | LCD Touch |
Supplied With | 1 x battery GBA 12V 1.5Ah 1 600 Z00 02W Hand Strap L-BOXX 136 1 600 A00 1RR L-BOXX Inlay Accessories L-BOXX Inlay for Tool Quick Charger GAL 1230 CV 1 600 A00 R44 |
Temperature Measurement Range | -10 to 400°C |
UNSPSC Code | 41115325 |
Weight | 540g |
Width | 95mm |