£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
EMT960
Pocket sized thermometer employing single dot infrared laser technology to instantly display surface temperatures. °C/°F selectable with a measurement range of between
-20°C to 270°C (-4° to 518°F). Features ambient temperature (TAMB) measurement, back light and hold function, low battery indication and wrist lanyard. Requires 2 x AAA batteries (included).
Attribute | Value |
---|---|
Additional Features | ambient temperature measurement back light and hold function low battery indication |
Brand | Edison |
EAN | 5036140244283 |
ECLASS Code | 27200205 |
Includes | AAA batteries (2) wrist lanyard |
MFR Part No. | VA6510 |
UNSPSC Code | 41112212 |
Weight | 65gg |