£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Waterproof
Max/min memory function 120mm. Stainless steel probe, complete with pocket case. Battery included.
Range: -50 to +150°C.
Attribute | Value |
---|---|
Accuracy | 0.1°C |
Brand | Brannan |
ECLASS Code | 27200205 |
Includes | Battery Included |
MFR Part No. | 31/162/0 |
Range | -50 to 150°C |
Resolution | 1°C |
Size | 200x20x15mm |
UNSPSC Code | 41112212 |