£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
The electronic test thermometer from Brannan® has a range of measurement features suitable and is supplied with a stainless steel probe.
Features and Benefits
• Clear dual display shows a variety of both temperature and timer readings
• Wide measurement range suits a variety of applications
• Features a maximum and minimum reading memory for user convenience
• Has a programmable alarm with both a high and low alert function
• Interchangeable Celsius and Fahrenheit measurements to suit requirements
• Data hold function for easier logging
• 99 hour countdown timer for user precision
• Supplied with a stainless steel probe
• Keyhole for wall mounting, a flip out desk stand or magnetic attachments for secure positioning
Typical Applications
• Industrial testing
• Laboratory Use
• Healthcare
• HVAC systems
• Automotive
• Environmental
Attribute | Value |
---|---|
Accuracy | +/-2°C |
Brand | Brannan |
EAN | 5011405386601 |
ECLASS Code | 27200205 |
Includes | Battery Included |
MFR Part No. | 38/660/0 |
Range | -50 to 300°C |
Resolution | 0.1°C |
Size | 79 x 65 x 20mm |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |
Weight | 102g |