Designed with on-the-job needs in mind, Fluke® 62 MAX and 62 MAX+ infrared thermometers are everything you'd expect from the experts in measurement tools. Small in size, extremely accurate and very easy to use. IP54 rated for dust and water resistance.
Features and Benefits
• Highly accurate infrared thermometer with measuring range from -30°C to 500°C
• Single laser targeting for superior accuracy and repeatable measurements
• Offers 10:1 distance to spot ratio
• Large, backlit display to make data easier to read, even in darkness
• IP54 rating against dust and moisture
• Double laser variant available
Specifications:
• Temperature Range: -30 °C to 500 °C (-22 °F to 932 °F)
• Accuracy: ±1.5 °C or ±1.5% of reading, whichever is greater
• -10 °C to 0 °C: ±2.0
• -30 °C to -10 °C: ±3.0
• Response Time: <500 ms (95% of reading)
• Spectral Response: 8 to 14 microns
• Emissivity 0.10 to 1.00
• Optical Resolution: 10:1 (calculated at 90% energy)
• Repeatability of Readings: ±0.8% of reading or <±1.0 °C (2 °F), whichever is greater
Standards
• IP Rating: IP 4 per IEC 60529
• EMC: EN 61326-1:2006 EN 61326-2:2006
• Compliance: EN/IEC 61010-1: 2001
• Laser Safety: FDA and EN 60825-1 Class II
Notes
• These products are not suitable for use on humans due to the nature of the temperature readings and the accuracy range of ±1.5°C.
• Battery Life: 10 hours with laser and backlight on
• Takes battery: AA x1
Warning
• Lasers