£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
UT330 series meters measure temperature and humidity with low power consumption and high precision. Measurement data to be saved and exported to PC software for further analysis. These meters can be used in factories, laboratories, research institutes, food, health, environmental protection, and other fields.
Features and Benefits
• Display temperature, humidity and dew point temperature selection together
• ℃/℉ Selectable
• Customised measurement compensation
• Record interval, system time and sleep time settings
• MAX/MIN modes
• 100 sets data storage, manual/auto storage modes
Attribute | Value |
---|---|
Accuracy | ±1.0℃°C |
Additional Features | Long Press: To turn on/off backlight Short Press: Power on/off Short Press: To start data hold mode Short Press: To switch between ℃/℉ Short Press: To switch between MAX/MIN/QUIT |
Brand | Oxford |
EAN | 5036140467682 |
ECLASS Code | 27200205 |
MFR Part No. | UT333 |
Range | -10 to 60°C |
Resolution | 0.1°C |
Size | 155x50x28mm |
UNSPSC Code | 41112212 |
Weight | 102g |