£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
Used to test water temperatures and monitor conditions to prevent the growth of Legionalla and other similar bacterias, this Legionella thermometry kit from Martindale Electric helps to maintain a safe water supply and ensure site safety in accordance with HSE regulations.
Features and Benefits
• Can switch between celsius and fahrenheit for user convenience
• Clear LCD display
• Provides 200 hours of battery life with 4x AAA batteries
• Auto power off saves battery life
Contents
• 1x digital thermometer
• 1x penetration probe
• 1x surface probe
• 1x bead type thermocouple
• 1x hard carry case
Typical Applications
• Water temperature and condition testing
Standards
• BS EN 61010-1 50V
• BS EN 61326-1
Attribute | Value |
---|---|
Accuracy | 1°C |
Brand | Martindale Electric |
EAN | 5036162187421 |
ECLASS Code | 27200205 |
MFR Part No. | THERMOKITLGN |
Range | -60 to 1372°C |
Resolution | 1-0.1°C |
Size | 160 x 83 x 38mm |
Thermometer Type | Contact |
UNSPSC Code | 41112212 |
Weight | 240g |