Beha Amprobe

TPP1-C1 POCKET THERMOMETER, IMMERSION PROBE

SKU:

AMP5166510C

MPN:

2826634

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (7)

    Product Details

    TPP1-C1
    Compact thermometer with NTC sensor.
    Measurement range: -50°C to +250°C.
    0.1°C resolution and 2°C accuracy over
    -20°C +50°C.
    Includes protective holder (shown).
    Size approx.: 160 x 40 x 30mm.


    Product Specification
    Attribute
    Value

    Accuracy

    2°C

    Additional Features

    Battery Included. Data hold Easy to read digital display Long battery life 200 hours, Typical

    Brand

    Beha Amprobe

    EAN

    0095969400176

    ECLASS Code

    27200205

    Includes

    Battery Included

    MFR Part No.

    2826634

    Range

    -50 to 250°C

    Resolution

    0.1°C

    Size

    160x40x30mm

    UNSPSC Code

    41112212

    Weight

    16g