£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
This voltage detector enables safe checking for the presence of an AC voltage without needing to probe or disconnect. This helps to locate breaks in cables, identify blown fuses and distinguish between live & neutral wires in cables and connectors. If the tip glows red and the unit beeps when in contact with a terminal strip, cable or socket, then there is a live voltage present.
Features and Benefits
• Easy, safe self-checking
• Helps to identify numerous voltage issues
• Non-intrusive indications
• Voltage range: 200V - 1000V
Typical Applications
• Identifying live voltage presence
Standards
• IEC 1010 Cat IV-1000V - the highest safety rating
Attribute | Value |
---|---|
Battery Type | AAA (2) |
Brand | Fluke |
Depth | 25mm |
EAN | 0095969290821 |
ECLASS Code | 27200308 |
Includes | 2 X AAA Batteries |
Indication | Audible Visual |
Ingress Protection Rating | IP40 |
Length | 148mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | 2432971 |
Minimum Voltage Sensed | 200V ac |
Safety Rating | Cat IV 1000V |
UNSPSC Code | 39101617 |
Width | 20mm |