£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Non-contact Voltage Detectors designed to be pocket-sized and easy to use. The 2AC tests for energised circuits and defective grounds. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. Voltage detection from 200 to 1000V AC, suitable for a wide range of residential, commercial and industrial needs. Always on, using special low power circuitry to sustain battery life and ensure your 2AC is always ready. Category IV - 1000V over-voltage rated product for best in class user protection. Integrated clip design, optimised for pocket storage. Powered by 2x AAA batteries (included). Two-year warranty.
Attribute | Value |
---|---|
Battery Type | AAA (2) |
Brand | Fluke |
Depth | 18mm |
EAN | 0095969537728 |
ECLASS Code | 27200308 |
Includes | 2x AAA batteries |
Indication | Visual |
Length | 148mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | 3611985 |
Minimum Voltage Sensed | 200V ac |
Safety Rating | Cat IV 1000V |
UNSPSC Code | 39101617 |
Width | 23mm |