£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
This contactless voltage detector is ideal for use in conjunction with Rothenberger® electrical pliers. The E-Detector features a visible LED indicator that detects voltage from 90 - 1000V AC. The product does not require contact with the Device Under Test (DUT) in order to detect voltage for maximum safety. This is ideal for visual testing, but for verification of a live-circuit a 2 pole voltage tester should be used. The E-Detector offers user protection up to 1000 V and has been tested up to 10,000 V according to DIN EN/IEC 60900.
Features and Benefits
• Detects live currents between 90 - 1000V
• Forged steel jaws provide excellent durability
• Titanium surface offers protection against corrosion as well as wear and tear
• Built in flashlight for maximum visibility
• Clear LEDs to indicate voltage
• Clips on to Rothenberger® electrical pliers via lanyard hooks (electrical pliers sold separately)
Typical Applications
• Electrical
• Engineering
• Automotive
Standards
• EN61010-1
• DIN EN/IEC 60900
Attribute | Value |
---|---|
Battery Type | 3V CR1220 |
Brand | Rothenberger |
Depth | 26mm |
ECLASS Code | 27200308 |
Includes | 1 x Tester E-Detector 2 x 3V CR1220 Batteries |
Indication | Visual |
Length | 124mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | 1500003374 |
Minimum Voltage Sensed | 90V ac |
Safety Rating | Cat III 300V |
UNSPSC Code | 39101617 |
Weight | 360g |
Width | 68mm |