£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
The NC3 is a non-contact voltage and magnetic field tester for accurately detecting the presence of AC voltages between 200V and 1000V. When voltages are detected, a bright red LED illuminates the clear tip of the NC3 and a buzzer sounds.
Features and Benefits:
•Built-in LED torch in the tip is ideal for use in low light areas clearly illuminating the area under test
•Auto power off and a recessed on button ensure a long battery lifetime and the NC3 functionality also includes low battery indication
•Extended probe allows access to hard to reach areas
•Clear tip allows for high visibility indication
•Tests solenoid valves and relays without dismantling
Typical Applications:
•Electrical installations
•Electronic maintenance
Attribute | Value |
---|---|
Battery Type | 2x AAA (included) |
Brand | Martindale Electric |
EAN | 5036162188022 |
ECLASS Code | 27200308 |
Indication | Audible Visual |
Length | 155mm |
Maximum Voltage Sensed | 200V ac |
MFR Part No. | NC3 |
Minimum Voltage Sensed | 100V ac |
UNSPSC Code | 39101617 |
Weight | 55g |
Width | 25mm |