£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.
• Fit in shirt pocket for convenience
• All outer surfaces are non-conductive for safety
• Detects AC voltage without metallic contact
Attribute | Value |
---|---|
Battery Type | 2 x 1.5V (AAA) |
Brand | Oxford |
Depth | 22mm |
EAN | 5036140467583 |
ECLASS Code | 27200308 |
Includes | Flashlight Function Green LED Indicators Red LED Indicators Rugged Double Molded Case |
Indication | Audible |
Length | 135mm |
Maximum Voltage Sensed | 240V ac |
MFR Part No. | AC-6 |
Minimum Voltage Sensed | 100V ac |
Safety Rating | Cat IV 1000V |
UNSPSC Code | 39101617 |
Width | 19mm |