£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Feature superior environmental & safety protection. The fast responding LED indicators update in less than one-tenth of a second to let you know that there are dangerous voltages present. Easy to use when wearing gloves, these testers have large buttons, bright indicators and clear audible & sensory indicators. Heavy duty moulded cases, double insulated test leads with a wear indicator and a probe dock. 2 year guarantee.
Similar specifications to the T90 but with switchable load, vibratory indicator under load, rotary field indicator and electrical torch function.
Voltage: 12V - 690V
Continuity: 0 - 400kΩ
Frequency: 0-400Hz
Safety rating: CATIII 690V CAT IV 600V
IP rating; IP64
Attribute | Value |
---|---|
Battery Type | 2 x AA |
Brand | Fluke |
Depth | 38mm |
EAN | 0095969599689 |
ECLASS Code | 27200308 |
Indication | Visual |
Ingress Protection Rating | IP64 |
Length | 260mm |
MFR Part No. | T110 |
Safety Rating | Cat III 690V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 280g |
Width | 70mm |