£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
The Fluke® T150 Two-pole Voltage and Continuity Electrical Tester is the go-to choice for professionals who need efficiency and safety in electrical work. Featuring a backlit LCD readout, large buttons, and additional ohms measurement, this tester delivers rapid and secure results.
Features and Benefits
• Its ergonomic design, accommodating glove use, and quick, secure probe docking enhance the user experience
• Versatile applications include troubleshooting circuits, voltage checks, and measuring low ohm resistances up to 1999 Ω
• Ensures precise and hassle-free electrical testing
Typical Applications
• Electricians
• Technicians
• DIY enthusiasts
Standards
• IEC EN 61243-3:2014
• CAT IV 600 V, safety rating
• CAT III 690 V safety rating
Notes
• 2-year manufacturer guarantee. See T&Cs for details
Attribute | Value |
---|---|
Battery Type | 2-AA batteries |
Brand | Fluke |
Depth | 38mm |
EAN | 0095969599702 |
ECLASS Code | 27200308 |
Includes | Heavy Duty Molded Case Sturdy Battery Case, and Well-Fitting and Durable Probe Protector Wear Indicator |
Indication | Audible Visual |
Ingress Protection Rating | IP64 |
Length | 260mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | 4016977 |
Minimum Voltage Sensed | 6V ac |
Safety Rating | Cat III 690V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 280g |
Width | 70mm |