£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
The compact continuity tester with audible indication. The tough construction makes it ideal for industrial and commercial environments including low voltage signalling, process control and training or educational applications.
The loud 85dB buzzer makes it ideal for use in noisy environments where many continuity buzzers, multimeters or 17th Edition multifunction testers cannot be heard.
The TEK402 must NOT be connected to CAT II, CAT III or CAT IV circuits.
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 30mm |
EAN | 5036162183195 |
ECLASS Code | 27200308 |
Includes | 9V Battery Instruction Manual TL49 test leads with uninsulated crocodile clips (TEK402 only |
Length | 64mm |
MFR Part No. | TEK402 |
Safety Rating | CAT I 50V Peak |
UNSPSC Code | 39101617 |
Weight | 264g |
Width | 50mm |