£54.50
Ex VAT
£65.40
Inc VAT
Overview
Product Specification
This high sensitivity version (testing down to 50v) is also intrinsically-safe, making it an essential 'life-saver' testing tool for utilities engineers as well as for use in hazardous areas such as chemical plants, oil refineries, off shore rigs and explosive environments. Used as a safety device to make sure metallic surfaces, pipework and cables are safe from potentially lethal voltages, the LV50 has already been specified by many leading utilities suppliers as mandatory kit for all engineers.
• IECEx and ATEX approved voltage indicator for use in explosive environments
• Voltage indicator with safety handguard to avoid unintentional contact with live conductors
• Voltage range 50 ~ 1000v AC
• Insulated for safe us
Battery Type | 2 x Standard AAA alkaline batteries |
Brand | Sagab By Elma |
Depth | 18mm |
ECLASS Code | 27200308 |
Includes | 2 x Standard AAA alkaline batteries |
Indication | Visual |
Length | 145mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | LV50 |
Minimum Voltage Sensed | 50V ac |
Safety Rating | Cat III 1000V |
UNSPSC Code | 39101617 |
Weight | 35g |
Width | 18mm |