£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
The Voltage Indicator & Continuity tester is a two pole configuration with automatic AC/DC detection up to 690V and continuity testing with optical and acoustic indication up to 500k Ohms.
The LED indicators provide immediate display of the voltage range and the VT12 is supplied with probe caps for GS38 compliance.
Features:
• LED voltage indicator
• Measures 12V to 690V
• Includes continuity test
• Probe caps for GS38 compliance
Attribute | Value |
---|---|
Battery Type | AAA |
Brand | Martindale Electric |
Depth | 27mm |
EAN | 5036162185595 |
ECLASS Code | 27200308 |
Includes | 2 x 1.5V AAA Batteries Instructions |
Indication | Audible Visual |
Ingress Protection Rating | IP54 |
Length | 205mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | VT12 |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat III 300V Cat III 600V |
UNSPSC Code | 39101617 |
Weight | 130g |
Width | 67mm |