£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
The Voltage Indicator 25, is a tough, compact two pole tester for measuring AC/DC voltages from 12V to 690V. Additional capabilities include continuity and phase rotation testing plus single pole voltage detection.
The AC/DC voltage detection, continuity and phase rotation functions all have bright LED indication. Auto power-off ensures a long battery lifetime. The voltage indicator conforms to all the latest safety standards and includes removable probe caps for GS38 compliance. Additional safety features include a 1.2m double insulated cable with a black outer and contrasting inner core to give a visual warning of any damage.
Key features:
• AC/DC LED voltage indication 12-690V
• Continuity - LED & buzzer
• Single pole phase test 90-690V
• Phase rotation test 100-690V
• White LED torch light
Attribute | Value |
---|---|
Battery Type | 1.5V AAA x 2 |
Brand | Martindale Electric |
Depth | 23mm |
EAN | 5036162186493 |
ECLASS Code | 27200308 |
Indication | Audible Visual |
Ingress Protection Rating | IP64 |
Length | 258mm |
Maximum Voltage Sensed | 12V ac |
MFR Part No. | VT25 |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat III 690V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 180g |
Width | 73mm |