£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
USB Postal Scales
Our most versatile scales weigh envelopes and packages up to 10kg
• Compact, accurate scales weigh envelopes and packages
• Works with Windows® XP, Windows Vista™, Windows® 7, Windows® 8 or Mac OS® v10.4 or later
Platform dimensions: 20 x 20cm.
Power source: USB cable or 3 x AAA batteries (batteries excluded).
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Automatic Power-Off Compact Size Hold Button Facility and LED Indicator Tare Button Facility |
Brand | Dymo |
Capacity | 10kg |
EAN | 3501170929018 |
ECLASS Code | 24221200 |
Includes | USB Cable |
Length | 200mm |
Material | Plastic |
MFR Part No. | S0929010 |
Resolution | 2g |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 200mm |