£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Postal Scales
Compact, accurate scales weigh envelopes and packages.
Power source: 3 x AAA batteries (batteries excluded).
Platform dimensions: 15 x 15cm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Automatic Power-Off Compact Size Hold Button Facility Tare Button Facility |
Brand | Dymo |
Capacity | 2kg |
EAN | 3501170928998 |
ECLASS Code | 24221200 |
Length | 150mm |
Material | Plastic |
MFR Part No. | S0928990 |
Resolution | 1g |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 150mm |