£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
Solid performance scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight. Each model offers a built-in rechargeable battery, which allows the scale to be used in areas where power is not available.
Features
• Three-button infrared remote control
• Colour-coded keypad
• Three weighing units (kg, lb, Newtons)
• Display hold function
• 360-degree rotating display
• 360-degree swivel shackle and bolt
• External calibration
• Cast aluminum magnesium indicator housing (LHS only)
• Chrome-plated steel hook with safety catch
• Automatic power-off
• Low-battery indicator
• Rechargeable battery
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Hold Function Programmable Auto Power-Off |
Brand | Adam Equipment |
Capacity | 1500kg |
ECLASS Code | 24221200 |
Height | 450mm |
Includes | Crane Remote |
Length | 195mm |
Material | Steel |
MFR Part No. | LHS 1500 |
Resolution | 200g |
Type | Crane Scales |
UNSPSC Code | 41111500 |
Width | 130mm |