SKU:
DRE2672360A
MPN:
F0133000JB
£49.00
Ex VAT
£58.80
Inc VAT
Product Details
Product Specification
This 3000 series multi-tool is ideal for all your precision DIY projects. The 130w motor offers consistently optimal performance, while the ergonomically designed soft grip reduces vibration and enables better handling. The tool has a variable speed of 10,000 - 33,000 rpm for precise control when handling. With 15 accessories included for and the innovative EZ twist nose cap, you can perform multiple tasks throughout the day and switch between them seamlessly.
Features and Benefits
• Versatile, comfortable and powerful multi-tool
• Twist nose cap for quick accessory changing
• Integrated hook for hanging
• 130w motor and variable speed for power and precise control
Typical Applications
• Carving
• Engraving
• Routing
• Cutting
• Sanding
• Grinding
• Sharpening
• Polishing and cleaning
Multi-Tool Specifications:
• Voltage: 230V
• Rated power input: 130W
• No load speed: 10,000 - 33,000rpm
• Weight: 0.55kg
15 Piece Accessory Set Contents:
• 2x Mandrels (401, 402)
• 2 x Polishing Wheels (414) 13mm
• 1x Bristle Brush (403) 19mm
• 4x Cut off Wheels (540) 32mm
• 2x Sanding Band (432) 13mm, 120 Grit
• 1x Sanding Band (408) 13mm, 60 Grit
• 1x Sanding Band c/w mandrel (407) 13mm, 60 Grit
• 1x Aluminium Oxide Grinding Stone (932)
• 1x Drill Bit (150) 3.2mm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364060863 |
ECLASS Code | 21059090 |
Features | Cable Length: 6m |
Includes | 15 High Quality Dremel Accessories Bag Dremel 3000 Instruction Manual |
Item | Corded Multi-Tool Kit |
Length | 190mm |
MFR Part No. | 3000-15 |
Model Number | 3000-15 |
No Load Speed | 33,000rpm |
Noise / Vibration Information | 12,8 m/s² |
Power | 130W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.55kg |
Width | 50mm |