Eclipse Blue

161W, Steel, Punch Set, Point 1.7mm/2.3mm/3.1mm/3.9mm/4.7mm/5.3mm/6.1mm/7.6mm/9.5mm, 150mm

SKU:

ECL5530059L

MPN:

161W

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (7)

    Product Details

    Made from high quality carbon steel with the points hardened and tempered, this parallel pin punch set is comprised of 9 metric sized pieces. Each piece possesses a knurled body and is designed for removing pins and dowels.


    Features and Benefits
    • 9 piece set ensures you have the most suitable pin punch size to suit your application
    • Each point is hardened and tempered to produce accurate punches even with regular use
    • Knurled body bolsters user control and grip
    • Manufactured from high quality carbon steel for durability


    Contents
    • 1 x 1.7, 2.3, 3.1, 3.9, 4.7, 5.3, 6.1, 7.6 and 9.5mm


    Typical Applications
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    EAN

    5012095241188

    ECLASS Code

    21040706

    Head Shape

    Round

    MFR Part No.

    161W

    Overall Length

    150mm

    Point Diameter

    1.7 2.3 3.1 3.9 4.7 5.3 6.1 7.6 9.5mm

    Tip Material

    Steel

    Type

    Punch Set

    UNSPSC Code

    27111505