£16.69
Ex VAT
£20.03
Inc VAT
Product Details
Product Specification
Delivers a punch when head is depressed. Chrome vanadium tip with rubber sheathed steel body.
Maximum Impact Weight: 5kg
Minimum Impact Weight: 1.5kg
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood |
EAN | 5036140111172 |
ECLASS Code | 21040706 |
Handle Material | Rubber Steel |
Head Shape | Round |
Impact Weight | 1.5 to 5kg |
Overall Length | 140mm |
Point Diameter | 3.2mm |
Special Features | Automatic |
Tip Material | Chrome Vanadium Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |