Starrett

S248, Steel, Punch Set, Point 3mm/5mm/6mm/8mm/9.5mm

SKU:

STT5871230E

MPN:

CE362

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from hardened and tempered steel with a knurled grip, this 5 piece pin punch set includes metric sized pieces. Suitable for use in the machine shop or the automotive industry to drive tight fitting pins out of mechanical assemblies or to realign holes to fit dowel pins, each piece has a knurled grip and the diameter clearly marked on the punch head. Supplied in a plain box.


    Features and Benefits
    • Manufactured from hardened and tempered steel for maximum durability
    • Knurled body improves user grip even when hands are oily or greasy
    • The diameter of the punch is clearly stamped on the head for ease of identification of the correct size when working
    • Contains 5 pieces in varying sizes to ensure you have the right pin punch to hand no matter the application


    Contents
    • 1 x 3, 5, 6, 8 and 9.5mm


    Typical Applications
    • Automotive
    • Engineering
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Starrett

    EAN

    0049659511871

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    MFR Part No.

    S248

    Point Diameter

    3 5 6 8 9.5mm

    Special Features

    Knurled Grip

    Tip Material

    Steel

    Type

    Punch Set

    UNSPSC Code

    27111505