Starrett

S248PC, Steel, Punch Set, Point 3mm/5mm/6mm/8mm/9.5mm

SKU:

STT5871235F

MPN:

CE362

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (14)

    Product Details

    Manufactured from hardened and tempered steel with a knurled grip. Suitable for use in the machine shop or the automotive industry to drive tight fitting pins out of mechanical assemblies or to realign holes to fit dowel pins. Set of 5 pieces supplied in a plastic wallet.


    Features and Benefits
    • Knurled grip bolsters grip and control when using
    • Set of 5 ensures you have the correct size to hand
    • Manufactured from hardened and tempered steel for optimum resilience


    Contents
    • 3mm (1/8in.), 5mm (3/16in.), 6mm (1/4in.), 8mm (5/16in.) and 9.5mm (3/8in.)


    Typical Applications
    • Automotive
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Starrett

    EAN

    0049659511864

    ECLASS Code

    21040706

    Handle Material

    Steel

    MFR Part No.

    S248PC

    Point Diameter

    3 5 6 8 9.5mm

    Special Features

    Knurled Grip

    Tip Material

    Steel

    Type

    Punch Set

    UNSPSC Code

    27111505