Bulldog

Forged Steel, 4 Prong Manure Fork, Shaft Wood, 1539mm

SKU:

BDG5221711A

MPN:

1711044870

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (8)

    Product Details

    Used primarily for moving manure, this range of 4-pronged manure forks is suited for both light and heavy-duty use. Featuring 4 steel prongs, sharpened tines for optimum pickup and an American & German FSC Ash shaft, the products are lightweight yet hardy. Available with varying handle and head lengths to suit your needs.


    Features and Benefits
    • Sharpened tines make for precise pick-up
    • Steel prongs offer durability and resilience
    • Available in a range of sizes to suit your requirements
    • Lightweight ash shaft makes for easy wielding and control
    • Perfectly angled head for optimum loading


    Typical Applications
    • Agricultural
    • Industrial
    • Domestic
    • Gardening
    • Landscaping


    Product Specification
    Attribute
    Value

    Brand

    Bulldog

    EAN

    5013693016536

    Handle Length

    1219mm

    Handle Material

    Varnished Ash

    Insulated

    No

    MFR Part No.

    1711044870

    Overall Length

    1539mm

    Shaft Material

    Wood

    Tine Material

    Forged Steel

    Type

    Manure Fork

    UNSPSC Code

    27112010