SKU:
SWT1855527N
MPN:
1855527N
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209381 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | High-Temperature Alloys Nickel Titanium Alloys |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1.25mm |
Ring Colour | Orange |
Shank Diameter | 8mm |
Square Width | 6.20mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 22.00mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |