Indexa

200mm HORIZONTAL & VERTICAL ROTARY TABLE

SKU:

IND4370500K

MPN:

3004-5108

£467.00

Ex VAT

£560.40

Inc VAT

IN STOCK (1)

    Product Details

    Rotary Tables
    With a disengageable worm gear which allows rapid indexing. One rotation of handle equals four degrees on collar. The table is made of high grade cast iron. Works as an indexing unit in the vertical position as well as a conventional rotary table for circular cutting, boring or angle setting, etc.


    Accuracy:
    Parallelism of clamping surface to base: 0.020mm
    Flatness of clamping surface: 0.015mm
    True running cylindrical centre bore: 0.020mm
    True running of tapered centre bore: 0.020mm
    Squareness of clamping surface to centre slot: 0.010mm


    Product Documents
    Product Specification
    Attribute
    Value

    A

    285mm

    B

    236mm

    Brand

    Indexa

    Centre Hole M

    3 MT

    Chuck Diameter

    200mm

    Diameter D

    200mm

    E

    14mm

    EAN

    5036140059894

    F

    208mm

    G

    14mm

    H

    100mm

    J

    15mm

    L

    211mm

    Material

    Cast Iron

    Maximum Capacity C

    150mm

    N

    99mm

    P

    48mm

    Q

    125mm

    T-slots

    4

    UNSPSC Code

    23152201

    Weight

    42kg