£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Machine ground high grade steel, black mottle finish. Revolving head. Knurls available separately, to see available knurls click "Featured Catalogue" link below. For use with knurl size 3/4" x 3/8" x 1/4".
Attribute | Value |
---|---|
Brand | JHL |
Compatible Knurl Bore Diameter | 1/4in. |
Compatible Knurl Diameter | 3/4in. |
Compatible Knurl Dimensions | 3/4in x 3/8in x 1/4in |
Compatible Knurl Face Width | 3/8in. |
EAN | 5036140088757 |
Head Type | Revolving |
Knurls Fitted | - 1110B and - 1210B |
MFR Part No. | 90-865302 |
Number of Knurls Held | 6 |
Overall Length | 6-1/2in. |
Shank Height | 1-1/8in. |
Shank Width | 1/2in. |
Size | 6-1/2 x 1/2 x 1-1/8in. |
Toolholder Material | Steel |
UNSPSC Code | 23242118 |