Sherwood

A204, Centre Drill, 3.2mm x 11.2mm, High Speed Steel, Uncoated

SKU:

SHR0241861R

MPN:

0241861R

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (29)

    Product Details

    Metric
    Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.


    Product Specification
    Attribute
    Value

    Bell Diameter

    6.7mm

    Body Diameter

    11.2mm

    Brand

    Sherwood

    Countersink Angle

    60°

    Cutting Style

    Bell

    Drill Point Angle

    118°

    Drill Point Diameter

    3.2mm

    EAN

    5036140162518

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Maximum Drill Point Length

    4.9mm

    Minimum Drill Point Length

    3.9mm

    Overall Length

    60mm

    Radius

    6.7mm

    Series

    A204

    Shank Type

    Plain Round

    Standards Met

    BS 328 DIN 333 ISO 2540

    UNSPSC Code

    23241605