£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
General purpose pocket-sized calculator with 8 digit LCD display. Solar powered with battery back-up. Percentage key. Automatic power off.
Dimensions (WxH): 62mm x 102mm
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Large LCD Display |
Battery | LR1130(included) |
Brand | Edison |
Colour | Black Silver |
Dimensions | 62x102x9mm |
Display Type | 8 Digit |
EAN | 5036140244597 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | PC008 |
Number of Digits | 8 |
Type | Pocket Calculator |
UNSPSC Code | 44101800 |
Weight | 35g |