£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
250mm (10") dial with a white plastic rim. Large easy to read digits, hands and divisions. Moulded hanging slot for wall mounting. Quartz movement. Requires 1x AA battery (not supplied). Conforms to CE.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Offis |
Colour | White |
EAN | 5036140323704 |
ECLASS Code | 27200106 |
Size | 254mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |