£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
A general purpose paper for everyday office use. For use with mono photocopiers and both laser or inkjet printers, TEAM Multifunction is ideal for internal correspondence and documents. Can be used for interrnal memo's, reports and documents, plain paper fax, printed emails.
-Size A4
-Weight 80gsm
-Box Quantity 5 Reams (2500 sheets)
Attribute | Value |
---|---|
Brand | Antalis |
Colour | White |
EAN | 3597320035401 |
ECLASS Code | 24260601 |
MFR Part No. | 35666 |
Pack Quantity | 5 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 80g/m² |