£245.00
Ex VAT
£294.00
Inc VAT
Product Details
Product Specification
Simplify labeling with the DYMO XTL 300. Prints durable labels including continuous length tape, laminated wire/cable wraps, heat-shrink tubes and pre-sized labels. Life-like label preview and color display shows exactly how labels will look when applied to cables, pipes, panels, and more. Built-in label applications make getting started from the home screen easy. Pre-loaded templates ensure perfect formatting to save time.
• Prints 6mm up to 24mm durable labels.
• Pre-set layouts for almost 100 patch panel models eliminate size and spacing guesswork.
Kit contents: DYMO XTL 300 Label Maker, Carrying Case, AC Charging Adapter USB Cable, Rechargeable Lithium Polymer Battery, 24 mm x 7 m All-Purpose Vinyl, Black on White Cartridge, 21 mm x 39 mm Laminated Wire / Cable Wrap, Black on White, 150 labels, Lanyard,
Quick Start Guide, Software Download Card.
Attribute | Value |
---|---|
Brand | Dymo |
Includes | 1xTape, USB cable, AC adapter, rechargeable battery, Lanyard, carry case |
MFR Part No. | 1873305 |
Model Number | XTL 300 - Kit |
Type | Label Maker Kit |
UNSPSC Code | 44102405 |