£18.04
Ex VAT
£21.65
Inc VAT
Product Details
Product Specification
This Cambridge Everyday A4 refill pad contains 160 pages of quality 70gsm paper, which is narrow ruled with a margin for neat notes. The pages are also perforated for easy removal and 4 hole punched for filing in standard ring binders or lever arch files. This pack contains 5 A4 refill pads.
Attribute | Value |
---|---|
Brand | Cambridge |
EAN | 5010356932837 |
ECLASS Code | 24260203 |
MFR Part No. | JD93283 |
Number of Sheets | 80 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Glue Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |