Really Useful Products

Storage Box with Lid, Plastic, Clear, 605x370x280mm, 64L

SKU:

RUP8000050K

MPN:

RUP80007

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Transparent stacking plastic storage boxes, strong enough to support an adult's weight and light enough to transport easily. Ideal for office media, the transparency allows for ease of content's identification. No holes in carrying handles preventing dust, moisture and rodent entry. Positively stacks with or without lids, for rigidity and safe archiving.


    64ltr box, large capacity for cost effective storage. Other uses include Foolscap files, toy box, loft storage, sports equipment.


    Weight: 3.1kg.
    Dimensions (L x W x D):
    Internal: 605 x 370 x 280mm.
    Priced per box


    Contents not included.


    Product Specification
    Attribute
    Value

    Brand

    Really Useful Products

    Colour

    Clear

    EAN

    5060024800074

    ECLASS Code

    21100490

    MFR Part No.

    RUP80007

    Number of Pieces

    2PCE

    Overall Depth

    370mm

    Overall Height

    280mm

    Overall Width

    605mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    64L