£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
An attractive and practical business card album for organising and presenting up to 400 business cards from Durable. The folder features a 4 ring filing mechanism and a 12 part A-Z index allowing for easy filing and retrieval of business cards. Supplied with 20 protective card pockets.
Attribute | Value |
---|---|
Brand | Durable |
Capacity | 400 |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 4005546216225 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | DB21622 |
Pack Quantity | 1 |
Size | A4 |
Type | Business Card Holder |
UNSPSC Code | 44111501 |