£12.33
Ex VAT
£14.80
Inc VAT
Product Details
Product Specification
Manufactured from high quality grained PVC, this Goldline classic business card holder can hold up to 128 business cards at a time. With sixteen pages and four pockets per side, you can keep your business cards organised and protected behind clear plastic. A perfect business companion, the grained PVC cover presents a professional appearance and enables you to keep your card collection secure at all times.
Attribute | Value |
---|---|
Brand | Goldline |
Capacity | 128 |
Colour | Black |
Dimensions | 280 x 110mm |
EAN | 5016196060105 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | GH06010 |
Pack Quantity | 1 |
Type | Business Card Holder Refills |
UNSPSC Code | 44111501 |