£6.45
Ex VAT
£7.74
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for marking frozen food packages. Writes easily over greasy surfaces. 0.7mm bullet tip marker.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Artline |
EAN | 4974052804601 |
Ink Colour | Black |
Line Width | 1 |
MFR Part No. | EK-770 |
Nib Size | 0.7 |
Pack Size | 1 |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 770 |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 44121700 |