£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
See-through stapler with easy top-loading and safety lockback feature. Spring roller mechanism. Takes Rapesco 26/6 and 24/6mm staples with supply indicator. Capacity upto 20 sheets. Full metal chassis and rubber feet. Staples supplied in storage chamber.
Colour: blue
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Transparent |
EAN | 0810129023930 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | 1393 |
Sheet Capacity | 20 |
Type | Stapler |
UNSPSC Code | 44121615 |