£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Vertical and Horizontal baby changing stations.
Large, deep, strong and stable foldaway bed with built-in antibacterial protection which inhibits the growth of bacteria that causes odours and stains. Nappy bag hooks for easy changing and adjustable safety belt. Liner dispenser for convenience and hygiene. Meets all global safety standards (ASTM, ADA, FDA, and EN).
-Innovative foldable design
-Strong and stable, built to withstand loads of up to 15kg
-Convenient hooks holds a nappy bag securely and frees hands
-Dispenser for liners for convenience and sanitary needs
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Grey |
EAN | 0086876192599 |
Height | 102mm |
Length | 584mm |
MFR Part No. | FG781988LPLAT |
UNSPSC Code | 60105919 |
Width | 866mm |