£414.00
Ex VAT
£496.80
Inc VAT
Product Details
Product Specification
GBC WireBind W18 Wire Binder
Attribute | Value |
---|---|
Additional Features | Light Duty |
Brand | GBC |
EAN | 5028252175449 |
ECLASS Code | 24291990 |
MFR Part No. | GB17544 |
Model/Type | Wire Binder |
Sheet Capacity | 15 |
Type | Manual |
UNSPSC Code | 44101602 |