£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
GBC WireBind W18 Wire Binder
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 5028252236461 |
ECLASS Code | 24291990 |
MFR Part No. | GB23646 |
Model/Type | Wire Binder |
Sheet Capacity | 20 |
Type | Manual |
UNSPSC Code | 44101602 |