£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Working with ease to securely fasten your documents, the Fellowes Star Manual Comb Binder is perfect for giving your documents a professional edge. Binding your loose sheets together with a plastic comb, you can create high quality reports, projects and a range of other documents without difficulty. Featuring a mechanism that allows you to bind with ease, the machine is perfect for a range of different users and needs. The sleek ergonomic design ensures that usage is efficient and easy, saving you both time and effort.
Attribute | Value |
---|---|
Additional Features | Comb Length 18mm |
Brand | Fellowes |
EAN | 0043859651238 |
ECLASS Code | 24291990 |
MFR Part No. | BB65123 |
Model/Type | Comb Binding Machine |
Sheet Capacity | 150 |
Type | Manual |
UNSPSC Code | 44101602 |