£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
The Fellowes Galaxy is an ideal capacity machine for professional use in a commercial environment. Electric punching for ultimate ease of use. Punch selector for various sheet sizes. Front access full size storage tray for materials and documents. Patented document measure allows user to select quickly. Removable binding unit allows multiple users. Includes binding starter kit for 20 documents. Chip tray with burst out feature to eliminate jams. Vertical sheet loading ensures consistent punch alignment. Adjustable edge guide aligns sheets accurately.
Fellowes Galaxy Manual Comb Binding Machine 5622001 Claim a Fellowes Reward
Fellowes Galaxy Electric Comb Binding Machine 5622101 Claim a Fellowes Reward
Fellowes Galaxy Manual Wire Binding Machine 5622401
Attribute | Value |
---|---|
Additional Features | Max Spine size 14mm |
Brand | Fellowes |
EAN | 0043859530021 |
ECLASS Code | 24291990 |
MFR Part No. | 5622401 |
Model/Type | Wire Binding Machine |
Sheet Capacity | 20 |
Type | Manual |
UNSPSC Code | 44101602 |