£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
The Fellowes Quasar Wire is an ideal capacity machine for heavy duty office use.
Full width punch handle requires minimal effort for manual punching. Wire storage tray with patented document measure allows user to select quickly. Includes binding starter kit for 20 documents. Chip tray with burst out feature to eliminate jams. Vertical sheet loading ensures consistent punch alignment. Adjustable edge guide aligns sheets accurately.
Fellowes Quasar-E Electric Comb Binding Machine 5620901
Fellowes Quasar Manual Comb Binding Machine 5627701
Fellowes Quasar Manual Wire Binding Machine 5224101
Attribute | Value |
---|---|
Additional Features | Continuous Operation |
Brand | Fellowes |
EAN | 0043859651252 |
ECLASS Code | 24291990 |
MFR Part No. | BB65125 |
Model/Type | Comb Binding Machine |
Sheet Capacity | 300 |
Type | Manual |
UNSPSC Code | 44101602 |