£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Fellowes thermal binders are designed with safety and efficiency in mind and are equipped with exclusive features designed to make the binding process quicker and more convenient.
The Fellowes Helios 60 features an efficient, ergonomic design. Automatically detected binding cycle is adjustable according to spine width. Interactive LED interface, ensuring these advanced binders are user-friendly. Audio and visual indicators clearly signal when ready to bind. Automatically shuts off when not in use.
Attribute | Value |
---|---|
Additional Features | Warm up time 3 minutes |
Brand | Fellowes |
EAN | 0043859570089 |
ECLASS Code | 24291990 |
MFR Part No. | 5642001 |
Model/Type | Thermal Binder |
Sheet Capacity | 500 |
Type | Electric |
UNSPSC Code | 44101602 |